Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Canvas Gloves, Poly/Cotton, L, Natural, PR

CONDOR | Zoro #: G0926572 | Mfr #: 2UUH5

$ 3.05 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Condor #2UUH5 Specifications

Zoro #: G0926572 Mfr #: 2UUH5
Material: Cotton/Polyester Length: 11"
Size: Fabric Weight: 22 oz.
Cut: Clute Cuff: Knit Wrist
Lining: Unlined Item: Canvas Gloves
Color: natural Application: General Work & Wet Applications
Thumb Style: Straight Country of Origin (subject to change): China

Description

Canvas Gloves, 22 oz. Fabric Weight, Material Cotton/Polyester, Color Natural, Cuff Knit Wrist, Glove Size L, Glove Cut Clute, Glove Length 11 In., Glove Style Canvas, Application General Work & Wet Applications, Thumb Style Straight, 1 Pair

Reviews