Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Canvas Gloves, Cotton, S, White, PR

  • Zoro #: G0048334
  • Mfr #: 2UUH6

$2.01

  • Glove Coating Material: PVC
  • Material: Cotton/Polyester
  • Color: White/Black
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2UUH6 Specifications

  • Zoro #: G0048334
  • Mfr #: 2UUH6
Glove Coating Material: PVC Material: Cotton/Polyester
Color: White/Black Finger Style: Full Finger
Cut: Clute Glove Style: Canvas
Glove Length: 9-1/4" Glove Cut: Clute
Application: General Work & Wet Applications Cuff: Knit Wrist
Fabric Weight: 10 oz. Glove Coating Finish: Dotted
Glove Coating Coverage: Palm, Index Finger, and Thumb Length: 9-2/5"
Coating Material: PVC Item: Canvas Gloves
Glove Size: S Thumb Style: Straight
Lining: Unlined Finger Coverage: Full Finger
Glove Construction: Cut and Sewn Glove Materials: Cotton/Polyester
Cuff Style: Knit Glove Durability: Heavyweight
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Canvas Gloves, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Cut and Sewn, Glove Materials Cotton/Polyester, Glove Sizes S/7, Glove Durability Heavyweight, Glove Style Canvas, Glove Coating Coverage Palm, Index Finger, and Thumb, Glove Coating Finish Dotted, Glove Coating Material PVC, Glove Color Family White, Glove Length 9-1/4 In., 1 Pair

Technical Guides

Reviews of Condor #2UUH6