Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Burgundy Entrance Mat 4 ft. W x 6 ft. L, 3/8", Nylon
  • Zoro #: G0237623
  • Mfr #: 8DH32
$283.68
  • Mat Surface Pattern: Cut Pile
  • Mat Thickness: 3/8"
  • Scrape/Dry: Dry
See full product details
This item ships free.

Condor #8DH32 Specifications

  • Zoro #: G0237623
  • Mfr #: 8DH32
Mat Surface Pattern: Cut Pile Mat Thickness: 3/8"
Scrape/Dry: Dry Mat Weaving: Cut Pile
Item: Entrance Mat Mat Length: 6 ft.
Mat Color: Burgundy Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Surface Material: Nylon Width: 4 ft.
Legend: No legend Face Weight: 24.0 oz./sq. yd.
Length: 6 ft. Standards: NFSI Certified
Mat Backing Material: Vinyl Thickness: 3/8"
Mat Width: 4 ft. Antimicrobial: No
Mat Shape: Rectangle Color: Burgundy
Edges: beveled Mat Electrical Resistance: Anti-Static
Indoor/Outdoor: Indoor Oil Resistant: No
Mat Environment: Indoor Brake Fluid Resistant: No
Material: Nylon Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Entrance Mat, Mat Color Burgundy, Mat Width 4 ft., Mat Length 6 ft., Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Cut Pile, Mat Weaving Cut Pile, Mat Surface Material Nylon, Mat Backing Material Vinyl, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant No, Scrape/Dry Dry, Face Weight 24.0 oz./sq. yd.

Reviews of Condor #8DH32