Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Carpeted Entrance Mat, Charcoal, 3ft.x5ft.

CONDOR| Zoro #: G0158627| Mfr #: 9DW22

$113.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mat Electrical Resistance: Anti-Static
Antimicrobial: No
Mat Surface Pattern: Diamond Pattern
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158627 Mfr #: 9DW22
Mat Electrical Resistance: Anti-StaticAntimicrobial: No
Mat Surface Pattern: Diamond PatternItem: Entrance Mat
Mat Surface Material: PolypropyleneIndoor/Outdoor: Indoor
Width: 3 ft.Mat Shape: Rectangle
Edges: beveledLegend: No legend
Thickness: 3/8"Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Color: CharcoalStandards: NFSI Certified
Oil Resistant: NoBrake Fluid Resistant: No
Face Weight: 26.0 oz./sq. yd.Mat Backing Material: Rubber
Mat Weaving: Loop PileLength: 5 ft.
Scrape/Dry: ScrapeCountry of Origin (subject to change): United States

Description

Entrance Mat, Charcoal, Width 3 ft., Length 5 ft., Mat Shape Rectangle, Indoor, Outdoor, Mat Surface Pattern Diamond, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material SBR Rubber, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Anti-Static, Brake Fluid Resistant No, Scrape/Dry Scrape, Face Weight 24.0 oz./sq. yd.

Reviews