Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carpeted Entrance Mat, Charcoal, 3ft.x5ft.

  • Zoro #: G0148872
  • Mfr #: 9JY24
$124.47
  • Scrape/Dry: Scrape
  • Mat Thickness: 3/8 in
  • Item: Entrance Mat
See full product details
This item ships free.

Condor #9JY24 Specifications

  • Zoro #: G0148872
  • Mfr #: 9JY24
Scrape/Dry: Scrape Mat Thickness: 3/8 in
Item: Entrance Mat Mat Color: Charcoal
Legend: No legend Mat Surface Material: Polypropylene
Mat Electrical Resistance: Anti-Static Mat Width: 3 ft
Mat Environment: Indoor Width: 3 ft.
Mat Shape: Rectangle Mat Length: 5 ft
Edges: beveled Mat Weaving: Loop Pile
Thickness: 3/8" Mat Surface Pattern: Diamond
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant Mat Backing Material: Rubber
Antimicrobial: No Color: Charcoal
Oil Resistant: No Standards: NFSI Certified
Brake Fluid Resistant: No Indoor/Outdoor: Indoor
Length: 5 ft. Face Weight: 26.0 oz/sq yd
Material: Polypropylene Flame Resistant/Fire Retardant: Not Flame Resistant or Fire Retardant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Entrance Mat, Mat Color Charcoal, Mat Width 3 ft., Mat Length 5 ft., Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Diamond, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Rubber, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Anti-Static, Brake Fluid Resistant No, Scrape/Dry Scrape, Face Weight 26.0 oz./sq. yd.

Reviews of Condor #9JY24