This item is Discontinued.

Condor Entrance Mat, Polypropylene, 3/8" thick, Charcoal, 4 ft x 6 ft 9CV10

Entrance Mat, Polypropylene, 3/8" thick, Charcoal, 4 ft x 6 ft (Discontinued)

  • Mfr # 9CV10
  • Zoro # G5842943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9CV10
Zoro #
G5842943
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
4 ft
Overall Length
6 ft
Thickness
3/8"

Details

Item
Entrance Mat
Color
Charcoal
Backing Material
Rubber
Surface Material
Polypropylene
Indoor/Outdoor
Indoor/Outdoor
Edge Style
Carpeted Water Dam
Antimicrobial
No
Brake Fluid Resistant
No
Scrape/Dry
Scrape and Dry
Oil Resistant
No
Mat Weaving
Needle Punch
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Lobbies
Printed Image or Message
None
Mat Type
Entrance Mat
NFSI High Traction Certified
No
Launderable
Yes
Autoclavable
No
Series
152 Waffle CTE
Crush Resistant
Yes
Surface Design
Waffle
Reversible
No
Welding Safe
No
Face Material Weight
26 oz/sq yd
Surface Application
Scraping and Drying
Stripe Pattern
Solid/No Stripes
ADA Compliant
No

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 26 oz/sq yd, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 4 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.