WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Carpeted Entrance Mat, Navy, 3ft. x 4ft.

CONDOR| Zoro #: G0237562| Mfr #: 8DN73

$111.87 /ea

This item ships free. DetailsStandard ground shipping
Details:
Mat Electrical Resistance: Anti-Static
Item: Entrance Mat
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0237562 Mfr #: 8DN73
Mat Electrical Resistance: Anti-StaticItem: Entrance Mat
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantFace Weight: 26.0 oz./sq. yd.
Mat Weaving: Cut PileMat Backing Material: Vinyl
Indoor/Outdoor: Indoor, OutdoorScrape/Dry: Scrape
Mat Surface Material: NylonEdges: beveled
Legend: No legendOil Resistant: No
Thickness: 3/8"Mat Surface Pattern: Tufted
Antimicrobial: NoStandards: NFSI Certified
Mat Shape: RectangleBrake Fluid Resistant: No
Width: 3 ft.Length: 4 ft.
Color: NavyCountry of Origin (subject to change): United States

Product Description

Entrance Mat, Navy, Width 3 ft., Length 4 ft., Mat Shape Rectangle, Indoor, Outdoor, Mat Surface Pattern Tufted, Mat Weaving Cut Pile, Mat Surface Material Nylon, Mat Backing Material SBR Rubber, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Anti-Static, Brake Fluid Resistant No, Scrape/Dry Scrape, Face Weight 26.0 oz./sq. yd.

Product Reviews