Carpeted Entrance Mat, Pewter, 3ft. x 5ft.

CONDOR| Zoro #: G0148741| Mfr #: 8CAH7

$106.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Brake Fluid Resistant: No
Scrape/Dry: Scrape and Dry
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0148741 Mfr #: 8CAH7
Width: 3 ft.Brake Fluid Resistant: No
Scrape/Dry: Scrape and DryThickness: 3/8"
Mat Electrical Resistance: Anti-StaticMat Backing Material: Rubber
Length: 5 ft.Face Weight: 26.0 oz./sq. yd.
Mat Shape: RectangleItem: Entrance Mat
Antimicrobial: NoEdges: beveled
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantLegend: No legend
Mat Surface Pattern: ParquetMat Surface Material: Polypropylene
Indoor/Outdoor: IndoorOil Resistant: No
Color: CharcoalMat Weaving: Loop Pile
Standards: NFSI CertifiedCountry of Origin (subject to change): United States

Description

Entrance Mat, Charcoal, Mat Width 3 ft., Mat Length 5 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Parquet, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Rubber, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 26.0 oz./sq. yd., Charcoal

Reviews