This item is Discontinued.

Condor Caution, Eye Protection Required, 10" W x 14" H, Aluminum 35FW14

Caution, Eye Protection Required, 10" W x 14" H, Aluminum (Discontinued)

  • Mfr # 35FW14
  • Zoro # G9111514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35FW14
Zoro #
G9111514
UPC #
190735075173
Country of Origin
United States

Dimensions

Width
10"
Height
14"

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required
Sign Material
Aluminum
Printed Language
English, Spanish
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Yellow
Legend Color
Black
Legend Style
Text
Header Background Color
Black
Sign Legend Color
Black
Background Color
Yellow
Double-Sided
No
Header Legend Color
Yellow
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material
Aluminum
Language
English, Spanish
OSHA Compliant
Yes
Subject Matter
Personal Protection
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Eye Protection Required, Printed Language English, Spanish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.