Caution, IF YOU THINK OSHA IS A SMALL TOWN IN WISCONSIN., 10 in W x 7 in H, Polyethylene, 486P86

  • Mfr # 486P86

  • Zoro # G6247320


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
IF YOU THINK OSHA IS A SMALL TOWN IN WISCONSIN, YOU'RE IN TROUBLE
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486P86
Zoro #
G6247320
UPC #
00194484290641
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
IF YOU THINK OSHA IS A SMALL TOWN IN WISCONSIN, YOU'RE IN TROUBLE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
Yellow
Header
Caution
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
No
Header Background Color
Black
Legend Style
Text
Header Legend Color
Yellow
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Header Style
Text
Mirror Print
No
Metal Detectable
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Header Background Color
Black
Write on Surface
No
Sign Header
Caution
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Sign Format
Traditional OSHA
Chemical Resistant
Yes
State Specific Sign
No
Sign Legend
If You Think Osha Is A Small Town In Wisconsin, You'Re In Trouble
Graffiti Resistant
Yes
Number of Printed Sides
1
Glow In The Dark
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If You Think Osha Is A Small Town In Wisconsin, You'Re In Trouble, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.