This item is Discontinued.

Condor Caution, This Machine Must Be Locked Out Prior To Servicing, 7" W x 10" H, Plastic 35GA57

Caution, This Machine Must Be Locked Out Prior To Servicing, 7" W x 10" H, Plastic (Discontinued)

  • Mfr # 35GA57
  • Zoro # G9115906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GA57
Zoro #
G9115906
UPC #
190735079539
Country of Origin
United States

Dimensions

Width
7"
Height
10"

Details

Item
Caution Sign
Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Standards
OSHA 1910.145, OSHA 1910.147, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Lockout Tagout, Height 10 in, Width 7 in, Sign Material Plastic, Header Caution, Legend This Machine Must Be Locked Out Prior To Servicing, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.