This item is Discontinued.

Condor Caution, Safety Glasses Required In This Area, 10 in W x 7 in H, Aluminum 34GH26

Caution, Safety Glasses Required In This Area, 10 in W x 7 in H, Aluminum (Discontinued)

  • Mfr # 34GH26
  • Zoro # G9802642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34GH26
Zoro #
G9802642
UPC #
190735070932
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Caution Sign
Header
Caution
Legend
Safety Glasses Required In This Area
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Safety Glasses Required In This Area, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.