This item is Discontinued.

Condor Caution, Safety Goggles Required In This Area, 10" W x 7" H, Aluminum 34GH27

Caution, Safety Goggles Required In This Area, 10" W x 7" H, Aluminum (Discontinued)

  • Mfr # 34GH27
  • Zoro # G9802633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34GH27
Zoro #
G9802633
UPC #
190735070949
Country of Origin
United States

Dimensions

Width
10"
Height
7"

Details

Item
Caution Sign
Header
Caution
Legend
Safety Goggles Required In This Area
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Safety Goggles Required In This Area, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.