Caution, This Door Must Be Kept Closed/mantenga Esta Puerta Cerrada, 10 in x 14 in, Vinyl, 471X67
Mfr # 471X67
Zoro # G5226370
product price:Â $4.69
/ea
Sold in multiples of 3 for $14.07
Key Features
Legend
This Door Must Be Kept Closed/mantenga Esta Puerta Cerrada
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
471X67
Zoro #
G5226370
UPC #
00194484017231
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend This Door Must Be Kept Closed/Mantenga Esta Puerta Cerrada, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.