KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Condor Clear Chemical Splash Goggles, Anti-Fog, Scratch-Resistant

CONDOR| Zoro #: G2400343| Mfr #: 4VCF7

$4.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Venting: Indirect
Lens Color: Clear
Frame Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2400343 Mfr #: 4VCF7
Venting: IndirectLens Color: Clear
Frame Material: PVCIncludes: Elastic Strap
Foam Lined: NoFrame Color: Translucent Green
Lens Material: PolycarbonateFrame Design: Traditional
Lens Coating: Anti-Fog, Scratch-ResistantUV Protection: 99.90%
Item: Chemical Splash GogglesX-Ray Detectable: No
Safety Glasses Size: UniversalPrimary Lens Color: Clear
Standards: ANSI Z87.1-2010Strap Material: Elastic
Country of Origin (subject to change): Viet Nam

Description

Chemical Splash Goggles, Indirect Venting, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Translucent Green, Frame Design Traditional, Lens Material Polycarbonate, Strap Material Elastic, Frame Material PVC, UV Protection 99.9 Percent, X-Ray Detectable No, Includes Elastic Strap, Standards ANSI Z87.1-2010, Safety Glasses Size Universal, Foam Lined No

Reviews