Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Faceshield

  • Zoro #: G0624018
  • Mfr #: 29XT52
$22.50
  • Promotion Restriction: Not eligible for promotion
  • ANSI Dust/Splash Rating: D3
  • Strap Material: Polyester
See full product details
Out of Stock

Condor #29XT52 Specifications

  • Zoro #: G0624018
  • Mfr #: 29XT52
Promotion Restriction: Not eligible for promotion ANSI Dust/Splash Rating: D3
Strap Material: Polyester Includes: Goggle and Shield Combination, (2) Tear-Away Shield
Eyewear Frame Design: Traditional Standards: ANSI Z87.1-2015 High Impact
Frame Material: PVC Foam Lined: No
X-Ray Detectable: No Item: Goggles and Faceshield
Lens Color: Clear Eyewear Size: Universal
Series: Bravo Lens Material: Polycarbonate
Lens Coating: Anti-Fog, Anti-Static, Scratch-Resistant UV Protection: 99%
Eyewear Venting: Indirect Protective Goggle Item: Safety, Splash
Frame Color: Gray Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Our face shields and visors come in different shapes; if you need to cover your entire face or can wear a partial cover depending on your job. Product specs for this Goggles and Faceshield include the following: INCLUDES: Goggle and Shield Combination, (2) Tear-Away Shield, STANDARDS: ANSI Z97.1-2015 High Impact

Reviews of Condor #29XT52