BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Chemical Resistant Glove, 10-1/2" L, PR

CONDOR| Zoro #: G0024972| Mfr #: 3BA47

$2.48 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff: Knit WristResists: Most Oils, Acids, Fats, Caustics and Petroleum HydrocarbonsColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0024972 Mfr #: 3BA47
Cuff: Knit WristResists: Most Oils, Acids, Fats, Caustics and Petroleum Hydrocarbons
Color: BlackLining: Jersey
Glove Texture Location: SmoothGlove Size: L
Chemical Resistant Glove Material: PVCGlove Color Family: Black
Glove Length: 10-1/2"Item: Chemical Resistant Gloves
Application: For Handling Abrasives and Materials Coated in SolventsCountry of Origin (subject to change): Bangladesh

Description

Chemical Resistant Gloves, PVC, Smooth, 10-1/2 In., Cuff Knit Wrist, Lining Jersey, Glove Size L, Color Black, Resists Most Oils, Acids, Fats, Caustics and Petroleum Hydrocarbons, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews