Cheers to Savings!20% OFF Orders $200+Code: CHEERS2USee Details

Chemical Resistant Glove, 10-1/2" L, PR

CONDOR | Zoro #: G0025094 | Mfr #: 3BA50

$ 2.83 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Glove Texture Location: Smooth
  • Color: Black
  • Resists: Most Oils, Acids, Fats, Caustics and Petroleum Hydrocarbons
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0025094 Mfr #: 3BA50
Glove Texture Location: Smooth Color: Black
Resists: Most Oils, Acids, Fats, Caustics and Petroleum Hydrocarbons Item: Chemical Resistant Gloves
Glove Color Family: Black Lining: Jersey
Cuff: Knit Wrist Glove Size: L
Chemical Resistant Glove Material: PVC Application: For Handling Abrasives and Materials Coated in Solvents
Glove Length: 10-1/2" Country of Origin (subject to change): Multiple

Description

PVC gloves stay flexible even when working in cold environments. Here is some additional information about Condor Chemical Resistant Gloves. Glove Size: L, Application: For Handling Abrasives and Materials Coated in Solvents.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews