20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

Chemical Resistant Glove, 10-1/2" M, PR

CONDOR| Zoro #: G0024954| Mfr #: 2YEN8

$2.48 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0024954 Mfr #: 2YEN8
Lining: JerseyResists: Chemicals, Oil, and Grease
Item: Chemical Resistant GlovesGlove Texture Location: Smooth
Supported / Unsupported: SupportedColor: Black
Cuff: Knit WristApplication: In Manufacturing and Chemical Plants
Glove Size: MChemical Resistant Glove Material: PVC
Glove Length: 10-1/2"Glove Color Family: Black
Country of Origin (subject to change): China

Description

Chemical Resistant Gloves, PVC, Smooth, 10-1/2 In., Cuff Knit Wrist, Lining Jersey, Glove Size M, Color Black, Supported, Resists Chemicals, Oil, and Grease, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews