Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Chemical Resistant Glove, 10-1/2" XL, PR

CONDOR | Zoro #: G0025085 | Mfr #: 2YEP6

$ 2.83 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Application: In Manufacturing and Chemical Plants
  • Color: Black
  • Resists: Chemicals, Oil, and Grease
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0025085 Mfr #: 2YEP6
Application: In Manufacturing and Chemical Plants Color: Black
Resists: Chemicals, Oil, and Grease Supported / Unsupported: Supported
Glove Length: 10-1/2" Cuff: Knit Wrist
Item: Chemical Resistant Gloves Glove Size: XL
Glove Color Family: Black Lining: Jersey
Chemical Glove Resistant Material: PVC Country of Origin (subject to change): China

Description

Chemical Resistant Gloves, PVC, 10-1/2 In., Cuff Knit Wrist, Lining Jersey, Glove Size XL, Color Black, Supported, Resists Chemicals, Oil, and Grease, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews