Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chemical Resistant Glove, 11 mil, Sz 10, PR
  • Zoro #: G0009064
  • Mfr #: 2YEJ1
$1.58
  • Glove Size: 10
  • Chemical Resistant Glove Material: Nitrile
  • Standards: FDA 21 CFR
See full product details
Orders over $50 ship free.

Condor #2YEJ1 Specifications

  • Zoro #: G0009064
  • Mfr #: 2YEJ1
Glove Size: 10 Chemical Resistant Glove Material: Nitrile
Standards: FDA 21 CFR Application: In Food Processing, Manufacturing and Chemical Plants
Cuff: Straight Supported / Unsupported: Unsupported
Resists: Solvents, Animal Fats and Other Chemicals Color: Green
Glove Color Family: Green Glove Length: 13"
Chemical Glove Resistant Material: Nitrile Lining: Unlined
Glove Texture Location: Palm and Fingers Item: Chemical Resistant Gloves
Glove Thickness: 11.00 mil Length: 13"
Size: 10 For Glove Thickness: 11.00 mil
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Nitrile, Palm and Fingers, 11.00 mil, 13 In., Cuff Straight, Lining Unlined, Glove Size 10, Color Green, Unsupported, Standards USDA, FDA, 21 CFR, Resists Solvents, Animal Fats and Other Chemicals, 1 Pair

Reviews of Condor #2YEJ1