Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 12" L, Sz 10, PR

  • Zoro #: G0008601
  • Mfr #: 2YEL3

$5.46

  • Color: Green
  • Glove Length: 12"
  • Glove Size: 10
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2YEL3 Specifications

  • Zoro #: G0008601
  • Mfr #: 2YEL3
Color: Green Glove Length: 12"
Glove Size: 10 Resists: Solvents, Animal Fats and Other Chemicals
Cuff: Straight Item: Chemical Resistant Gloves
Supported / Unsupported: Supported Chemical Glove Resistant Material: Nitrile
Glove Color Family: Green Glove Thickness: 47.00 mil
Chemical Resistant Glove Material: Nitrile Application: In Manufacturing and Chemical Plants
Glove Texture Location: Palm and Fingers Lining: Interlock Knit
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Nitrile gloves ar a good choice in the healthcare, science, and food service industries. Take a look at the features for this Chemical Resistant Gloves : COLOR: Green, GLOVE SIZE: 10, APPLICATION: In Manufacturing and Chemical Plants

Reviews of Condor #2YEL3