Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Chemical Resistant Glove, 12" L, Sz 11, PR

CONDOR | Zoro #: G0008617 | Mfr #: 2YEL4

$ 5.27 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0008617 Mfr #: 2YEL4
Application: In Manufacturing and Chemical Plants Color: Green
Glove Thickness: 47.00 mil Supported / Unsupported: Supported
Glove Texture Location: Palm and Fingers Glove Length: 12"
Cuff: Straight Resists: Solvents, Animal Fats and Other Chemicals
Item: Chemical Resistant Gloves Glove Size: 11
Glove Color Family: Green Lining: Interlock Knit
Chemical Glove Resistant Material: Nitrile Country of Origin (subject to change): Bangladesh

Description

Chemical Resistant Gloves, Nitrile, Palm and Fingers, 47.00 mil, 12 In., Cuff Straight, Lining Interlock Knit, Glove Size 11, Color Green, Supported, Resists Solvents, Animal Fats and Other Chemicals, 1 Pair

Reviews