Chemical Resistant Glove, 15 mil, Sz 11, PR

CONDOR| Zoro #: G0009125| Mfr #: 2YEJ7

$1.87 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0009125 Mfr #: 2YEJ7
Chemical Resistant Glove Material: NitrileGlove Color Family: Green
Glove Texture Location: SmoothGlove Thickness: 15.00 mil
Glove Size: 11Glove Length: 13"
Country of Origin (subject to change): China

Product Description

Chemical Resistant Gloves, Nitrile, Smooth, 15.00 mil, 13 In., Cuff Straight, Lining Unlined, Glove Size 11, Color Green, Unsupported, Standards USDA, FDA, 21 CFR, Resists Solvents, Animal Fats and Other Chemicals, 1 Pair

Product Reviews