20% OFF SELECT AUTO & TRUCK MAINTENANCE CATEGORIESENTER CODE: INGEARJuly 10-23SEE DETAILS

Chemical Resistant Glove, 15 mil, Sz 7, PR

CONDOR| Zoro #: G0009082| Mfr #: 2YEJ3

$1.32 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Glove Color Family: Green
  • Item: Chemical Resistant Gloves
  • Supported / Unsupported: Unsupported
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0009082 Mfr #: 2YEJ3
Glove Color Family: GreenItem: Chemical Resistant Gloves
Supported / Unsupported: UnsupportedApplication: In Food Processing, Manufacturing and Chemical Plants
Glove Size: 7Chemical Resistant Glove Material: Nitrile
Color: GreenStandards: USDA, FDA, 21 CFR
Glove Texture Location: SmoothGlove Thickness: 15.00 mil
Glove Length: 13"Resists: Solvents, Animal Fats and Other Chemicals
Lining: UnlinedCuff: Straight
Country of Origin (subject to change): China

Description

Chemical Resistant Gloves, Nitrile, Smooth, 15.00 mil, 13 In., Cuff Straight, Lining Unlined, Glove Size 7, Color Green, Unsupported, Standards USDA, FDA, 21 CFR, Resists Solvents, Animal Fats and Other Chemicals, 1 Pair

Reviews