Chemical Resistant Glove, 15 mil, Sz 9, PR

CONDOR| Zoro #: G0009107| Mfr #: 2YEJ5

$1.87 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0009107 Mfr #: 2YEJ5
Chemical Resistant Glove Material: NitrileGlove Color Family: Green
Glove Texture Location: SmoothGlove Thickness: 15.00 mil
Glove Size: 9Glove Length: 13"
Country of Origin (subject to change): China

Product Description

Chemical Resistant Gloves, Nitrile, Smooth, 15.00 mil, 13 In., Cuff Straight, Lining Unlined, Glove Size 9, Color Green, Unsupported, Standards USDA, FDA, 21 CFR, Resists Solvents, Animal Fats and Other Chemicals, 1 Pair

Product Reviews