PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Chemical Resistant Glove, 22 mil, Sz 8, PR

CONDOR| Zoro #: G0023712| Mfr #: 2YEJ9

$6.24 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff: StraightColor: GreenGlove Texture Location: Smooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0023712 Mfr #: 2YEJ9
Cuff: StraightColor: Green
Glove Texture Location: SmoothGlove Color Family: Green
Resists: Solvents, Animal Fats and Other ChemicalsGlove Thickness: 22.00 mil
Chemical Resistant Glove Material: NitrileGlove Length: 15"
Lining: UnlinedStandards: USDA, FDA, 21 CFR
Glove Size: 8Application: In Food Processing, Manufacturing and Chemical Plants
Item: Chemical Resistant GlovesSupported / Unsupported: Unsupported
Country of Origin (subject to change): India

Description

Chemical Resistant Gloves, Nitrile, Smooth, 22.00 mil, 15 In., Cuff Straight, Lining Unlined, Glove Size 8, Color Green, Unsupported, Standards USDA, FDA, 21 CFR, Resists Solvents, Animal Fats and Other Chemicals, 1 Pair

Reviews