Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 22 mil, Sz 9, PR

  • Zoro #: G0023721
  • Mfr #: 2YEK1

$7.81

  • Glove Thickness: 22.00 mil
  • Resists: Solvents, Animal Fats and Other Chemicals
  • Glove Texture Location: Smooth
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2YEK1 Specifications

  • Zoro #: G0023721
  • Mfr #: 2YEK1
Glove Thickness: 22.00 mil Resists: Solvents, Animal Fats and Other Chemicals
Glove Texture Location: Smooth Glove Color Family: Green
Cuff: Straight Supported / Unsupported: Unsupported
Color: Green Glove Length: 15"
Standards: USDA, FDA, 21 CFR Chemical Resistant Glove Material: Nitrile
Chemical Glove Resistant Material: Nitrile Application: In Food Processing, Manufacturing and Chemical Plants
Item: Chemical Resistant Gloves Lining: Unlined
Glove Size: 9 Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Nitrile, Smooth, 22.00 mil, 15 In., Cuff Straight, Lining Unlined, Glove Size 9, Color Green, Unsupported, Standards USDA, FDA, 21 CFR, Resists Solvents, Animal Fats and Other Chemicals, 1 Pair

Reviews of Condor #2YEK1