Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Chemical Resistant Glove, 22 mil, Sz 9, PR

CONDOR | Zoro #: G0023764 | Mfr #: 2YEK6

$ 9.04 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Glove Texture Location: Palm and Fingers
  • Resists: Solvents, Animal Fats and Other Chemicals
  • Item: Chemical Resistant Gloves
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0023764 Mfr #: 2YEK6
Glove Texture Location: Palm and Fingers Resists: Solvents, Animal Fats and Other Chemicals
Item: Chemical Resistant Gloves Color: Green
Standards: USDA, FDA, 21 CFR Cuff: Straight
Glove Color Family: Green Lining: Unlined
Supported / Unsupported: Unsupported Glove Size: 9
Glove Thickness: 22.00 mil Chemical Resistant Glove Material: Nitrile
Application: In Food Processing, Manufacturing and Chemical Plants Glove Length: 18"
Country of Origin (subject to change): Multiple

Description

Our full selection includes disposable and reusable nitrile gloves, as well as chemical-resistant nitrile gloves. Here is some additional information about Condor Chemical Resistant Gloves. Color: Green, Glove Size: 9.

Reviews