Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chemical Resistant Glove, 28 mil, Sz 11, PR
  • Zoro #: G0024692
  • Mfr #: 2YEN5
$2.99
  • Glove Thickness: 28.00 mil
  • Glove Texture Location: Palm and Fingers
  • Glove Color Family: Orange
See full product details
Orders over $50 ship free.

Condor #2YEN5 Specifications

  • Zoro #: G0024692
  • Mfr #: 2YEN5
Glove Thickness: 28.00 mil Glove Texture Location: Palm and Fingers
Glove Color Family: Orange Cuff: Straight
Glove Size: 11 Color: Orange
Resists: Acids, Ketones, Salts, Detergents, Alcohols, Alkalies and Fats Chemical Resistant Glove Material: Natural Rubber Latex
Item: Chemical Resistant Gloves Chemical Glove Resistant Material: Natural Rubber Latex
Supported / Unsupported: Unsupported Application: In Manufacturing and Chemical Plants
Lining: Flock Glove Length: 13"
Size: 11 Length: 13"
For Glove Thickness: 28.00 mil Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 28.00 mil, 13 In., Cuff Straight, Lining Flock, Glove Size 11, Color Orange, Unsupported, Resists Acids, Ketones, Salts, Detergents, Alcohols, Alkalies and Fats, 1 Pair

Reviews of Condor #2YEN5