Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Chemical Resistant Glove, 28 mil, Sz 8, PR

CONDOR | Zoro #: G0024665 | Mfr #: 2YEN2

$ 2.38 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Glove Size: 8
  • Item: Chemical Resistant Gloves
  • Resists: Acids, Ketones, Salts, Detergents, Alcohols, Alkalies and Fats
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0024665 Mfr #: 2YEN2
Glove Size: 8 Item: Chemical Resistant Gloves
Resists: Acids, Ketones, Salts, Detergents, Alcohols, Alkalies and Fats Glove Color Family: Orange
Glove Texture Location: Palm and Fingers Color: Orange
Lining: Flock Glove Thickness: 28.00 mil
Application: In Manufacturing and Chemical Plants Glove Length: 13"
Chemical Resistant Glove Material: Natural Rubber Latex Supported / Unsupported: Unsupported
Cuff: Straight Country of Origin (subject to change): Multiple

Description

Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 28.00 mil, 13 In., Cuff Straight, Lining Flock, Glove Size 8, Color Orange, Unsupported, Resists Acids, Ketones, Salts, Detergents, Alcohols, Alkalies and Fats, 1 Pair

Reviews