Keep Your Vehicles Roadworthy20% OFF 8 CategoriesCode: ROADWORTHYSee Details

Chemical Resistant Glove, PVC, 12" L, PR

CONDOR | Zoro #: G0025121 | Mfr #: 3BA51

$ 4.53 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Glove Size: L
  • Item: Chemical Resistant Gloves
  • Resists: Most Oils, Acids, Fats, Caustics and Petroleum Hydrocarbons
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0025121 Mfr #: 3BA51
Glove Size: L Item: Chemical Resistant Gloves
Resists: Most Oils, Acids, Fats, Caustics and Petroleum Hydrocarbons Glove Color Family: Black
Glove Texture Location: Smooth Color: Black
Lining: Jersey Glove Length: 12"
Application: For Handling Abrasives and Materials Coated in Solvents Chemical Resistant Glove Material: PVC
Cuff: Gauntlet Country of Origin (subject to change): Multiple

Description

Chemical Resistant Gloves, PVC, Smooth, 12 In., Cuff Gauntlet, Lining Jersey, Glove Size L, Color Black, Resists Most Oils, Acids, Fats, Caustics and Petroleum Hydrocarbons, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews