20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Chemical Resistant Glove, PVC, 14" L, PR

CONDOR| Zoro #: G0025033| Mfr #: 3BA49

$2.66 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0025033 Mfr #: 3BA49
Lining: JerseyGlove Size: L
Glove Length: 14"Color: Black
Item: Chemical Resistant GlovesApplication: For Handling Abrasives and Materials Coated in Solvents
Glove Texture Location: SmoothResists: Most Oils, Acids, Fats, Caustics and Petroleum Hydrocarbons
Cuff: GauntletChemical Resistant Glove Material: PVC
Glove Color Family: BlackCountry of Origin (subject to change): Bangladesh

Description

Chemical Resistant Gloves, PVC, Smooth, 14 In., Cuff Gauntlet, Lining Jersey, Glove Size L, Color Black, Resists Most Oils, Acids, Fats, Caustics and Petroleum Hydrocarbons, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews