Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Chemical Resistant Glove, PVC, XL, PR

CONDOR | Zoro #: G0025051 | Mfr #: 2YEN7

$ 3.29 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Application: In Manufacturing and Chemical Plants
  • Color: Black
  • Resists: Chemicals, Oil, and Grease
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0025051 Mfr #: 2YEN7
Application: In Manufacturing and Chemical Plants Color: Black
Resists: Chemicals, Oil, and Grease Supported / Unsupported: Supported
Glove Length: 12" Cuff: Gauntlet
Item: Chemical Resistant Gloves Glove Size: XL
Glove Color Family: Black Lining: Interlock Knit
Chemical Glove Resistant Material: PVC Country of Origin (subject to change): China

Description

PVC gloves provide chemical resistance against stronger acids and bases as well as salts, alcohols and water solutions found in harsh work environments. Take a look at the features for Condor Chemical Resistant Gloves. Glove Size: XL, Application: In Manufacturing and Chemical Plants.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews