Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Chemical Resistant Glove, PVC, XL, PR

CONDOR | Zoro #: G0025146 | Mfr #: 2YER1

$ 5.48 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Glove Size: XL
  • Application: In Manufacturing and Chemical Plants
  • Supported / Unsupported: Supported
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0025146 Mfr #: 2YER1
Glove Size: XL Application: In Manufacturing and Chemical Plants
Supported / Unsupported: Supported Resists: Chemicals, Oil, and Grease
Lining: Jersey Item: Chemical Resistant Gloves
Color: Black Chemical Resistant Glove Material: PVC
Glove Color Family: Black Glove Length: 14"
Cuff: Gauntlet Country of Origin (subject to change): China

Description

Chemical Resistant Gloves, PVC, 14 In., Cuff Gauntlet, Lining Jersey, Glove Size XL, Color Black, Supported, Resists Chemicals, Oil, and Grease, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews