20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Chemical Resistant Glove, Sz 7, PR

CONDOR| Zoro #: G0008574| Mfr #: 2YEK9

$5.27 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0008574 Mfr #: 2YEK9
Glove Size: 7Glove Color Family: Green
Glove Texture Location: Palm and FingersItem: Chemical Resistant Gloves
Cuff: StraightGlove Thickness: 47.00 mil
Lining: Interlock KnitColor: Green
Resists: Solvents, Animal Fats and Other ChemicalsChemical Resistant Glove Material: Nitrile
Supported / Unsupported: SupportedGlove Length: 12"
Application: In Manufacturing and Chemical PlantsCountry of Origin (subject to change): Bangladesh

Description

Chemical Resistant Gloves, Nitrile, Palm and Fingers, 47.00 mil, 12 In., Cuff Straight, Lining Interlock Knit, Glove Size 7, Color Green, Supported, Resists Solvents, Animal Fats and Other Chemicals, 1 Pair

Reviews