Chemical Resistant Glove, Sz 7, PR

CONDOR| Zoro #: G0008626| Mfr #: 2YEL5

$6.67 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0008626 Mfr #: 2YEL5
Item: Chemical Resistant GlovesColor: green
Lining: Interlock KnitCuff: Straight
Resists: Solvents, Animal Fats and Other ChemicalsApplication: In Manufacturing and Chemical Plants
Glove Color Family: GreenGlove Size: 7
Glove Length: 14"Supported / Unsupported: Supported
Chemical Resistant Glove Material: NitrileCountry of Origin (subject to change): China

Product Description

Chemical Resistant Gloves, Nitrile, 14 In., Cuff Straight, Lining Interlock Knit, Glove Size 7, Color Green, Supported, Resists Solvents, Animal Fats and Other Chemicals, 1 Pair

Product Reviews