Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chemical Resistant Glove, Sz 8, PR
  • Zoro #: G0008583
  • Mfr #: 2YEL1
$5.46
  • Cuff: Straight
  • Glove Color Family: Green
  • Item: Chemical Resistant Gloves
See full product details
Orders over $50 ship free.

Condor #2YEL1 Specifications

  • Zoro #: G0008583
  • Mfr #: 2YEL1
Cuff: Straight Glove Color Family: Green
Item: Chemical Resistant Gloves Lining: Interlock Knit
Glove Size: 8 Supported / Unsupported: Supported
Color: Green Chemical Glove Resistant Material: Nitrile
Chemical Resistant Glove Material: Nitrile Application: In Manufacturing and Chemical Plants
Glove Length: 12" Glove Thickness: 47.00 mil
Resists: Solvents, Animal Fats and Other Chemicals Glove Texture Location: Palm and Fingers
For Glove Thickness: 47.00 mil Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Nitrile, Palm and Fingers, 47.00 mil, 12 In., Cuff Straight, Lining Interlock Knit, Glove Size 8, Color Green, Supported, Resists Solvents, Animal Fats and Other Chemicals, 1 Pair

Reviews of Condor #2YEL1