Shop Alternate Products
This Product is Discontinued
Condor
Chemical Resistant Glove, Sz 9, PR, Length: 12" (Discontinued)
Mfr # 2YEL2
Zoro # G0008592
This Product is Discontinued
Key Features
- Size 9
- Chemical Resistant Glove Material Nitrile
- Glove Thickness 47.00 mil
- Length 12"
- Glove Color Family Green