Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Neoprene Gloves, 13 mil, Size 9, Natural

  • Zoro #: G4150347
  • Mfr #: 48UP08
$0.62
  • Glove Length: 12 in
  • Supported / Unsupported: Unsupported
  • Glove Size: 9
See full product details
Orders over $75 ship free.

Condor #48UP08 Specifications

  • Zoro #: G4150347
  • Mfr #: 48UP08
Glove Length: 12 in Supported / Unsupported: Unsupported
Glove Size: 9 Chemical Resistant Glove Material: Natural Rubber Latex / Neoprene
Cuff: Beaded Chemical Glove Resistant Material: Natural Rubber Latex / Neoprene
Item: Chemical Resistant Gloves Standards: Complies with FDA 21 CFR 177.2600 for Food Contact, ASTM
Application: Canning and Food processing; Handling acids, alkalies, salts, ketones and alcohols; Cleaning and Janitorial; Parts Assembly and Light Maintenance Lining: Unlined
Glove Texture Location: Palm and Fingers Glove Thickness: 13.0 mil
Glove Color Family: Neutral Color: Beige
Resists: Acids, Alcohols, Animal Fats, Vegetable and Mineral Oils Length: 12"
Size: 9 For Glove Thickness: 13.00 mil
Brand and Series: Condor Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, Palm and Fingers, 13.0 mil, 12 in, Cuff Beaded, Lining Unlined, Glove Size 9, Color Beige, Unsupported, Standards Complies with FDA 21 CFR 177.2600 for Food Contact, ASTM, Resists Acids, Alcohols, Animal Fats, Vegetable and Mineral Oils, 1 Pair

Reviews of Condor #48UP08