SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Condor Clear Chemical Splash/Impact Resistant Goggles, Anti-Fog

CONDOR| Zoro #: G1035903| Mfr #: 1VT70

$7.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Lens Color: ClearLens Material: PolycarbonateFrame Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1035903 Mfr #: 1VT70
Primary Lens Color: ClearLens Material: Polycarbonate
Frame Material: PVCSeries: Condor
Includes: Elastic StrapFoam Lined: No
Standards: ANSI Z87.1-2010Strap Material: Elastic
Lens Coating: Anti-Fog, Scratch-ResistantX-Ray Detectable: No
Safety Glasses Size: UniversalVenting: Indirect
Lens Color: ClearFrame Color: Clear
Item: Chemical Splash/Impact Resistant GogglesUV Protection: 99.90%
Frame Design: TraditionalCountry of Origin (subject to change): China

Description

Chemical Splash/Impact Resistant Goggles, Indirect Venting, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Clear, Frame Design Traditional, Lens Material Polycarbonate, Strap Material Elastic, Frame Material PVC, X-Ray Detectable No, Includes Elastic Strap, Standards ANSI Z87.1-2010, Safety Glasses Size Universal, Foam Lined No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews