PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Condor Gray Chemical Splash/Impact Resistant Goggles

CONDOR| Zoro #: G0608666| Mfr #: 4VCD4

$12.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Color: GrayFrame Material: PVCStandards: ANSI Z87.1-2010
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0608666 Mfr #: 4VCD4
Lens Color: GrayFrame Material: PVC
Standards: ANSI Z87.1-2010Venting: Indirect
UV Protection: 99.90%Item: Chemical Splash/Impact Resistant Goggles
Series: CondorFrame Color: Clear
Lens Material: PolycarbonatePrimary Lens Color: Gray
Foam Lined: NoIncludes: Elastic Strap
Frame Design: WraparoundLens Coating: Anti-Fog, Scratch-Resistant
Strap Material: ElasticSafety Glasses Size: Universal
X-Ray Detectable: NoCountry of Origin (subject to change): Taiwan, Province of China

Description

Chemical Splash/Impact Resistant Goggles, Indirect Eyewear Venting, Lens Color Gray, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Clear, Eyewear Frame Design Wraparound, Lens Material Polycarbonate, Strap Material Elastic, Frame Material PVC, UV Protection 99.90 Percent, X-Ray Detectable No, Includes Elastic Strap, Standards ANSI Z87.1-2015, Eyewear Size Universal, Foam Lined No, Series Condor

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews