SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Condor Clear Chemical Splash/Impact Resistant Goggles

CONDOR| Zoro #: G0543566| Mfr #: 5JE28

$7.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: PolycarbonateStrap Material: RubberIncludes: Rubber Strap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0543566 Mfr #: 5JE28
Lens Material: PolycarbonateStrap Material: Rubber
Includes: Rubber StrapFoam Lined: No
Venting: IndirectUV Protection: 99.90%
Frame Material: PVCItem: Chemical Splash/Impact Resistant Goggles
Safety Glasses Size: UniversalFrame Color: Clear
Series: CondorFrame Design: Wraparound
Lens Coating: Anti-Fog, Scratch-ResistantLens Color: Clear
Standards: ANSI Z87.1-2010Primary Lens Color: Clear
X-Ray Detectable: NoCountry of Origin (subject to change): Taiwan, Province of China

Description

Chemical Splash/Impact Resistant Goggles, Indirect Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Clear, Eyewear Frame Design Wraparound, Lens Material Polycarbonate, Strap Material Rubber, Frame Material PVC, UV Protection 99.90 Percent, X-Ray Detectable No, Includes Rubber Strap, Standards ANSI Z87.1-2010, Eyewear Size Universal, Foam Lined No, Series Condor

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews