Chore Gloves, Fleece, L, Golden Brown, PR

CONDOR| Zoro #: G1207245| Mfr #: 6AF65

$3.76 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Fleece
Color: yellow
Thumb Style: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1207245 Mfr #: 6AF65
Material: FleeceColor: yellow
Thumb Style: StraightCut: Clute
Cuff: Knit WristItem: Chore Gloves
Lining: FleeceApplication: Up to 125 Degrees of Heat Protection
Length: 10-1/2"Size:
Fabric Weight: 14 oz.Country of Origin (subject to change): Bangladesh

Description

Chore Gloves, Fleece, Fabric Weight 14 oz., Yellow, Size L, Length 10-1/2 In., Lining Fleece, Cut Clute, Cuff Knit, Thumb Style Straight, Application Up to 125 Degrees of Heat Protection, 1 Pair

Reviews