Coated Chore Gloves, 3/4 Dip, S, 9-3/4", PR

CONDOR| Zoro #: G0052202| Mfr #: 4NHA2

$5.89 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0052202 Mfr #: 4NHA2
Glove Size: SGlove Length: 9-3/4"
Insulated: NoGlove Coating Material: Nitrile
Glove Coating Coverage: 3/4 DipCountry of Origin (subject to change): China

Product Description

Coated Chore Gloves, Glove Coating Material Nitrile, Glove Coating Coverage 3/4 Dip, Insulated No, Lining Cotton, Glove Size S, Color White/Russet, Cuff Knit Wrist, Glove Length 9-3/4 In., Thumb Style Wing, Application Light to Medium Duty Assembly, Shipping/Receiving/Material Handling Areas, Abrasion Resistant, Resists Abrasions, 1 Pair

Product Reviews