Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chore Gloves, Cotton, XL, White/Russet, PR

  • Zoro #: G0052236
  • Mfr #: 4NHA5

$3.98

  • Length: 10-7/8"
  • Cuff: Slip-On
  • Color: White/Russet
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4NHA5 Specifications

  • Zoro #: G0052236
  • Mfr #: 4NHA5
Length: 10-7/8" Cuff: Slip-On
Color: White/Russet Thumb Style: Wing
Item: Chore Gloves Lining: Cotton
Resists: Abrasions Size: XL
Coating Material: Nitrile Coating Coverage: Palm and Partial Finger
Application: Light to Medium Duty Assembly, Shipping/Receiving/Material Handling Areas, Abrasion Resistant Glove Materials: Polyester/Stainless Steel
Glove Construction: Seamless Knit Base Coating Material: Foam Nitrile
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Chore Gloves, Lining Cotton, Color White/Russet, Cuff Slip-On, Thumb Style Wing, 1 Pair

Technical Guides

Reviews of Condor #4NHA5