Chore Gloves, Nitrile, M, Blue, PR

CONDOR| Zoro #: G0051947| Mfr #: 3RA92

$2.21 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0051947 Mfr #: 3RA92
Coating Coverage: FullThumb Style: Straight
Cuff: Slip-OnApplication: Light to Medium Duty Assembly, Shipping/Receiving/Material Handling Areas, Abrasion Resistant
Item: Coated GlovesSize: M
Color: blueLining: Cotton Interlock
ANSI/ISEA Abrasion Level: 1ANSI/ISEA Cut Level: 1
Coating Material: NitrileStandards: EN388 3111
Suggested Use Environment: DryLength: 9-1/10"
ANSI Cut Grams: Greater Than 200Country of Origin (subject to change): China

Product Description

Gloves, Coating Material Nitrile, Coating Coverage Full, Lining Cotton Interlock, Size M, Color Blue, Cuff Slip-On, Length 9-1/10 In., Thumb Style Straight, Application Light to Medium Duty Assembly, Shipping/Receiving/Material Handling Areas, Abrasion Resistant, 1 Pair