Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Brown Cotton Duck Coat size M

  • Zoro #: G0089232
  • Mfr #: 3WE39

$97.63

Details
  • Material: Quilt Lined Cotton Duck
  • Length: 30-1/2"
  • Size: M
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #3WE39 Specifications

  • Zoro #: G0089232
  • Mfr #: 3WE39
Material: Quilt Lined Cotton Duck Length: 30-1/2"
Size: M Includes: Quilt Lined for Easy On and Off, Recessed Knit Storm Cuffs on Inner Sleeves, Corduroy Collar, Inside Safety Pocket, 4 Outside Patch Pockets One with Metal Button Flap
Waterproof: Water Repellant Color: Brown
Insulated: Yes Item: Coat
Country of Origin (subject to change): China

Description

Our jackets and coats include styles with added insulation for outdoor work and multiple pockets for handy access to tools, phones and more. Here are some important details for the Coat : SIZE: M, COLOR: Brown, MATERIAL: Quilt Lined Cotton Duck

Reviews of Condor #3WE39