Chore Gloves, Cotton, L, White/Russet, PR

CONDOR| Zoro #: G0052227| Mfr #: 4NHA4

$6.39 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 10"
Application: Light to Medium Duty Assembly, Shipping/Receiving/Material Handling Areas, Abrasion Resistant
Item: Coated Chore Gloves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0052227 Mfr #: 4NHA4
Length: 10"Application: Light to Medium Duty Assembly, Shipping/Receiving/Material Handling Areas, Abrasion Resistant
Item: Coated Chore GlovesLining: Cotton
Coating Material: NitrileCuff: Knit Wrist
Coating Coverage: Palm and Partial FingerColor: white
Resists: AbrasionsSize: L
Thumb Style: WingCountry of Origin (subject to change): China

Description

Chore Gloves, Coating Material Nitrile, Coating Coverage Palm and Partial Finger, Lining Cotton, Size L, Color White/Russet, Cuff Slip-On, Length 10 In., Thumb Style Wing, Application Light to Medium Duty Assembly, Shipping/Receiving/Material Handling Areas, Abrasion Resistant, Abrasions Resists, 1 Pair

Reviews