BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Chore Gloves, Cotton, M, White/Russet, PR

CONDOR| Zoro #: G0052211| Mfr #: 4NHA3

$6.32 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lining: Cotton
Thumb Style: Wing
Coating Material: Nitrile
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0052211 Mfr #: 4NHA3
Lining: CottonThumb Style: Wing
Coating Material: NitrileResists: Abrasions
Color: whiteApplication: Light to Medium Duty Assembly, Shipping/Receiving/Material Handling Areas, Abrasion Resistant
Coating Coverage: Palm and Partial FingerLength: 10"
Cuff: Knit WristItem: Coated Chore Gloves
Size: MCountry of Origin (subject to change): China

Description

Chore Gloves, Coating Material Nitrile, Coating Coverage Palm and Partial Finger, Lining Cotton, Size M, Color White/Russet, Cuff Slip-On, Length 10 In., Thumb Style Wing, Application Light to Medium Duty Assembly, Shipping/Receiving/Material Handling Areas, Abrasion Resistant, Abrasions Resists, 1 Pair

Reviews